-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Oil Seal |
|---|---|
| Cross Section Shape | Type 48 |
| Durometer | 60 to 80 |
| Inside Dia. | 0.812" |
| Lip Material | Nitrile |
| Mfr. Series | 480000 Series |
|---|---|
| Outside Dia. | 1.316" |
| Temp. Rating | -40°F to +225°F |
| Type | Single Lip |
| Width | 1/4" |
| Height (cm) | 3.35 |
|---|---|
| Length (cm) | 3.35 |
| Width (cm) | 0.64 |
|---|---|
| Weight (kg) | 0.0135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)