-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Oil Seal |
|---|---|
| Cross Section Shape | Type 34 |
| Durometer | 60 to 80 |
| Inside Dia. | 1/4" |
| Lip Material | Nitrile |
| Mfr. Series | 340000 Series |
|---|---|
| Outside Dia. | 0.505" |
| Temp. Rating | -40°F to +225°F |
| Type | Single Lip |
| Width | 0.187" |
| Height (cm) | 1.3 |
|---|---|
| Length (cm) | 1.3 |
| Width (cm) | 0.48 |
|---|---|
| Weight (kg) | 0.009 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)