-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Bearing Cup |
|---|---|
| Bearing Width | 0.63" |
| Cup Width | 9/16" |
| Finish | Uncoated |
| Material | Steel |
| Max. House Fillet Radius | 0.06" |
| Max. House Shoulder Dia. (backface) | 2.13" |
|---|---|
| Max. House Shoulder Dia. (frontface) | 2.26" |
| Mounted | No |
| Outside Diameter | 2.441" |
| Series | 17000 Series |
| Suitable For Use With | Type TS Tapered Roller Bearings |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)