-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Bearing Cone |
|---|---|
| Basic Number | 19138 #3 |
| Bore Size | 1.377" |
| Cage Material | Stamped Steel |
| Component | Cone |
| Cone Width | 0.6504" |
| Dynamic Load Capacity | 11400 lbs. |
| Finish | Uncoated |
| Max. Shaft Fillet Radius | 0.06" |
|---|---|
| Mounted | No |
| Number Of Rows | 1 |
| Precision Class | Class 3 |
| Series | 19000 Series |
| Static Load Capacity | 13000 lbs. |
| System Of Measurement | Imperial |
| Type | Type TS |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 1.65 |
|---|---|
| Weight (kg) | 0.1755 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)