-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Oil Seal |
|---|---|
| Actual Width | 0.093" |
| Case Construction | Steel And Rubber |
| Cross Section Shape | Type 34 |
| Durometer | 60 to 80 |
| Generic Design Code | C_R_HM4 |
| Housing Bore Size | 7/8" |
| Inside Dia. | 5/8" |
| Lip Material | Nitrile |
| Mfr. Series | 340000 Series |
| Number Of Sealing Lips | 1 |
| Other Features | Molded, Without Inner Case, For Slow Speed Applications |
| Outside Dia. | 0.883" |
|---|---|
| Seal Design Code | 34 |
| Seal Type | Solid |
| Shaft Dia. | 5/8" |
| Solid / Split | Solid |
| Spring Loaded | No |
| System Of Measurement | Imperial |
| Temp. Rating | -40°F to +225°F |
| Type | Single Lip |
| Typical Application | General Purpose |
| Width | 0.094" |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)