-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Transmission Chain Sprocket |
|---|---|
| Bore Type | Taper Lock Bushed |
| Construction | Plain |
| Face Width | 1 1/4" |
| Material | Cast Iron |
| Max. Rpm | 4210 RPM |
|---|---|
| Number Of Teeth | 60 |
| Pitch Dia. | 6.015" |
| Rpm High | 4210 RPM |
| Height (cm) | 15.11 |
|---|---|
| Length (cm) | 15.11 |
| Width (cm) | 2.11 |
|---|---|
| Weight (kg) | 3.69 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)