-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Transmission Chain Sprocket |
|---|---|
| Belt Type | Polychain |
| Belt Width | 36 mm |
| Bore Type | Finished With No Keyway |
| Bushing | MPB |
| Construction | Plain |
| Dimension E | 1 1/4" |
| Dimension M | 0.0" |
| Face Width | 1.86" |
|---|---|
| Hub Location | 2.34" |
| Material | Ductile Iron |
| Max. Rpm | 13910 RPM |
| Number Of Teeth | 28 |
| Outside Dia. | 2.74" |
| Pitch Dia. | 2.807" |
| Rpm High | 13910 RPM |
| Height (cm) | 6.96 |
|---|---|
| Length (cm) | 6.96 |
| Width (cm) | 3.61 |
|---|---|
| Weight (kg) | 1.44 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)