-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Transmission Chain Sprocket |
|---|---|
| Belt Width | 21 mm |
| Bore Type | Taper Lock Bushed |
| Construction | Plain |
| Dimension E | 0.0" |
| Dimension L | 22/25" |
| Dimension M | 0.33" |
| Face Width | 1 1/5" |
| Hub Length | 22/25" |
| Inside Dia. | 1.63" |
|---|---|
| Material | Ductile Iron |
| Max. Rpm | 17820 RPM |
| Number Of Teeth | 22 |
| Outside Dia. | 2.14" |
| Pitch Dia. | 2.206" |
| Product Type | Qt Power Chain II |
| Rpm High | 17820 RPM |
| Height (cm) | 5.44 |
|---|---|
| Length (cm) | 5.44 |
| Width (cm) | 2.11 |
|---|---|
| Weight (kg) | 0.36 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)