-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Transmission Chain Sprocket |
|---|---|
| Belt Type | Polychain |
| Belt Width | 37 mm |
| Bore Type | Taper Lock Bushed |
| Bushing Type | 2517 |
| Construction | Plain |
| Dimension L | 1 3/4" |
| Dimension M | 0.31" |
| Hub Length | 1 3/4" |
| Hub Projection | 0.31" |
|---|---|
| Inside Dia. | 4.69" |
| Material | Cast Iron |
| Max. Rpm | 4150 RPM |
| Number Of Teeth | 35 |
| Outside Dia. | 6.03" |
| Pitch Dia. | 6.141" |
| Rpm High | 4150 RPM |
| Height (cm) | 15.32 |
|---|---|
| Length (cm) | 15.32 |
| Width (cm) | 3.71 |
|---|---|
| Weight (kg) | 4.815 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)