-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Transmission Chain Sprocket |
|---|---|
| Belt Width | 37 mm |
| Bore Type | Taper Lock Bushed |
| Bushing Type | 3525 |
| Construction | Plain |
| Dimension E | 0.0" |
| Dimension M | 11/25" |
| Face Width | 2.06" |
| Hub Dia. | 8 3/4" |
|---|---|
| Material | Cast Iron |
| Max. Rpm | 2030 RPM |
| Number Of Teeth | 71 |
| Outside Dia. | 12.35" |
| Pitch Dia. | 12.457" |
| Product Type | Qt Power Chain II |
| Rpm High | 2030 RPM |
| Height (cm) | 31.37 |
|---|---|
| Length (cm) | 31.37 |
| Width (cm) | 3.71 |
|---|---|
| Weight (kg) | 32.4 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)