-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Starter Switch |
|---|---|
| Accessory Type | Magneto Ignition Type, Positions: 2, Terminals: 2 |
| application | Exmark/403121 |
| For Use With | Ariens ST824, ST1032, ST1236, ST1028 And ST924 EXMARK 32 In, 36 In, 37 In, 44 In And 52 In Mid-Size Co mmercial Mowers With Pull Start SIMPLICITY Single Stage Snowthrowers Snapper Single Stage Snowthrowers TROY BILT 42D10 8 Hp 24 In And 42012 10 Hp 26 In Self-Propelled, Uses Our 11T660 Starter Key, And 11T660 |
|---|---|
| Includes | Cover, Key, Lockwasher, Nut |
| Type | Magneto Ignition Type, Positions 2, Terminals 2 |
| Height (cm) | 2.29 |
|---|---|
| Length (cm) | 8.89 |
| Width (cm) | 5.08 |
| HS Code | 8511806000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)