-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Starter Switch |
|---|---|
| Accessory Type | Battery Ignition Type, Positions: 3, Terminals: 5 |
| Application | Toro/103990 |
| For Use With | Mfr. No. 430009 |
|---|---|
| Product Type | Starter Switch |
| Type | Battery Ignition Type, Positions: 3, Terminals: 5 |
| Height (cm) | 4.57 |
|---|---|
| Length (cm) | 6.35 |
| Width (cm) | 4.57 |
| HS Code | 8536504000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)