-
Select Country
- Source Now
Get it by Wednesday, Feb 25
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Starter Switch |
|---|---|
| Accessory Type | Magneto Ignition Type, Positions: 3, Terminals: 5 |
| Compatible Manufacturer Number | 930000-936406A, 942200-942299, ZT200 |
| Compatible Product Type | AYP With Vanguard Engine, Lawn Tractors, Turf Tracer Floating Deck Walk Behinds |
| Product Type | Ignition Switch |
|---|---|
| application | Troy Bilt/1754250 |
| For Use With | AYP With Vanguard Engines Briggs & Stratton Used On Vanguard Engine Models EXMARK Turf Tracer TROY BILT Lawn Tractor Models 13025 And 13026 13 Hp Gear Drive Tractor, 13027 And 13028 14 Hp Hydro Suburban, And 11T660 |
| Type | Magneto Ignition Type, Positions 3, Terminals 5 |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 8.13 |
| Width (cm) | 7.11 |
| HS Code | 8511806000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)