-
Select Country
- Source Now
Get it by Tuesday, Feb 17
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Starter Switch |
|---|---|
| Accessory Type | Positions: 4, Terminals: 7 |
| Compatible Product Type | HUSQVARNA YTH1542XP, YTH1848XP, LTH1342, LTH1342A, YTH1542XPG And YTHP1542 John Deere L100, L105, L107, L110, L120, L130, G110, LY18 And Some Scotts And Sabre Models MTD All Auto Drive Step Thru Frame Tractors 1999 And Newer, And 11W975 |
| Product Type | Starter Switch |
| application | MTD/925-1741 |
|---|---|
| For Use With | HUSQVARNA YTH1542XP, YTH1848XP, LTH1342, LTH1342A, YTH1542XPG And YTHP1542 John Deere L100, L105, L107, L110, L120, L130, G110, LY18 And Some Scotts And Sabre Models MTD All Auto Drive Step Thru Frame Tractors 1999 And Newer, And 11W975 |
| Type | Positions 4, Terminals 7 |
| Height (cm) | 5.84 |
|---|---|
| Length (cm) | 5.84 |
| Width (cm) | 5.84 |
| HS Code | 8536509065 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.05 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)