-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Starter Switch |
|---|---|
| Accessory Type | Positions: 2, Terminals: 2 |
| Application | Snapper/7012623 |
| Product Type | Starter Switch |
|---|---|
| Type | Positions: 2, Terminals: 2 |
| Height (cm) | 3.56 |
|---|---|
| Length (cm) | 8.64 |
| Width (cm) | 3.56 |
| HS Code | 8536509035 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.0608 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)