-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Air Impact Wrench |
|---|---|
| Air Consumption | 22 CFM |
| Air Inlet Size | 1/4" |
| Air Inlet Type | NPT |
| Anvil Type | Standard |
| Average Cfm @ 15 Second Run Time | 4.2 CFM |
| Breakaway Torque | 600 lbs.-ft. |
| Built-in Light | No |
| Cfm @ Full Load | 22 CFM |
| Clutch Style | Twin Hammer |
| Drive Size | 1/2" Square |
| Drive Type | Standard |
| Duty | General |
| Duty Rating | General Duty |
| Exhaust Location | Bottom |
| Fastening Torque | 425 lbs.-ft. |
| Features | Built To Withstand Harsh Environments, Deliver The Same High Quality Output Time |
| Free Speed | 8000 RPM |
| Handle Material | Aluminum |
| Handle Type | Pistol Grip |
| Housing Material | Aluminum |
| Impact Rated | Yes |
|---|---|
| Impact Sound Level | 99 dB |
| Impacts Per Minute | 1200 |
| Maximum Air Pressure | 100 psi |
| Maximum Bolt Capacity | 1/2" |
| Min. Hose Size | 3/8" |
| Minimum Air Pressure | 90 psi |
| Number Of Speed Settings | 6 |
| Overall Length | 7 1/4" |
| Power Source | Air Powered |
| Power To Weight Ratio | 103.4 lbs.-ft. |
| Required Pressure | 90 psi |
| Retainer Type | Friction Ring |
| Square Drive Size | 1/2" |
| Standards | En Iso 11148-6, En Iso 15744, En Iso 28927-2 |
| Style | Pistol Grip |
| Tool Style | Full Size |
| Tool Weight | 5.8 lbs. |
| Torque Range | 25 lbs.-ft. to 350 lbs.-ft. |
| Vibration Level | 6.5 m/sq. sec. |
| Height (cm) | 19.56 |
|---|---|
| Length (cm) | 18.42 |
| Width (cm) | 7.14 |
| HS Code | 8467115040 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 2.925 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)