-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Dial Indicator |
|---|---|
| Accuracy | -0.001" to +0.001" |
| Agd Number | Agd 1 |
| Back Type | Lug On Center |
| Bearing Type | Jeweled |
| Bezel | Lock |
| Bezel Lock | Yes |
| Bezel Type | Adjustable |
| Calibration Certificate | No |
| Color | White |
| Contact Point Dia. | 1/4" |
| Contact Point Shape | Radius |
| Contact Point Style | Radius |
| Dial Color | White |
| Dial Reading | 0-50-0 |
| Dial Size | 1.69" |
| Dimension Type | Inch |
| Finish | Satin Chrome |
| Graduations | 0.001" |
|---|---|
| Includes Case | No |
| Long Form Calibration Certificate | No |
| Maximum Measurement - Inch | 1/4" |
| Minimum Measurement - Inch | 0" |
| Non-magnetic | No |
| Nonmagnetic Side | No |
| Number Of Indicators | 1 |
| Operation Type | Plunger |
| Range | 0" to 1/4" |
| Range Per Revolution | 0.1" |
| Reading | Balanced |
| Resistance | Shock Resistant |
| Shock Resistant | Yes |
| Standards | AGD |
| Stem Dia. | 0.375" |
| Stem Thread Size | #4-48 |
Starrett 81-141J dial indicator is ideal for precise measurements of dimensions and alignments. This dial indicator is used in manufacturing, automotive, aerospace, precision engineering and construction applications.
| Height (cm) | 6.35 |
|---|---|
| Length (cm) | 11.18 |
| Width (cm) | 7.11 |
| HS Code | 9017308000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1575 |
Regular cleaning, proper storage and avoiding excessive force during adjustments will contribute to the long-term durability and accuracy of the dial indicator.
The dial scale indicates incremental measurements. Each full revolution of the needle corresponds to a specific unit of measurement with smaller divisions representing fractions or decimals of that unit.
To zero the indicator, press the contact point against the surface, then rotate the bezel until the needle aligns with the '0' on the dial.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)