-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Dial Indicator |
|---|---|
| Accuracy | -0.01 mm to +0.01 mm |
| Agd Number | AGD 2 |
| Back Type | Lug On Center |
| Bearing Type | Jeweled |
| Bezel | Lock |
| Bezel Lock | Yes |
| Bezel Type | Adjustable |
| Calibration Certificate | No |
| Color | White |
| Contact Point Dia. | 1/4" |
| Contact Point Shape | Radius |
| Contact Point Style | Radius |
| Dial Color | Yellow |
| Dial Reading | 0-100 |
| Dial Size | 2 1/4" |
| Dimension Type | Metric |
| Finish | Satin Chrome |
| Graduations | 0.01 mm |
| Includes Case | No |
|---|---|
| Long Form Calibration Certificate | No |
| Maximum Measurement - Mm | 10 mm |
| Measurement Range | 0 mm to 10 mm |
| Minimum Measurement - Mm | 0 mm |
| Non-magnetic | No |
| Nonmagnetic Side | No |
| Number Of Indicators | 1 |
| Operation Type | Plunger |
| Range | 0 mm to 10 mm |
| Range Per Revolution | 1 mm |
| Reading | Continuous |
| Resistance | Shock Resistant |
| Resolution | 0.01 mm |
| Shock Resistant | Yes |
| Standards | AGD |
| Stem Dia. | 3/8" |
| Stem Thread Size | #4-48 |
Starrett 25-481J dial indicator is used in precision measurement tasks in machining, manufacturing and quality control applications. It ensures accurate readings of small linear distances and deviations to maintain tight tolerances and ensure precise components. This continuous reading dial indicator is integrated with a back lug for mounting and positioning. It features a continuous reading dial, where graduations increase or decrease in one direction from the reference point. This dial indicator is ideal for larger measurement ranges, where the minimum reading serves as the set reference point. This indicator can measure from 0 to 10 mm, ensuring precise results.
| Height (cm) | 6.6 |
|---|---|
| Length (cm) | 15.75 |
| Width (cm) | 10.41 |
| HS Code | 9017308000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.27 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)