STARRETT 25-341/5J 53285 Dial Indicator, Balanced Dial, 0.5 Inch Range, 0-50-0 Dial Reading

Item: AC4GYT
Model: 25-341/5J
Cross Ref: 2ZUH7 / 53285
17 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$418.99
5% off
$398.04 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Dial Indicator
Accuracy -0.001" to +0.001"
Agd Number AGD 2
Back Type Lug On Center
Bearing Type Jeweled
Bezel Adjustable
Bezel Lock Yes
Bezel Type Adjustable
Calibration Certificate No
Color White
Contact Point Dia. 1/4"
Contact Point Shape Radius
Contact Point Style Ball
Dial Color White
Dial Reading 0-50-0
Dial Size 2 1/4"
Dimension Type Inch
Finish Satin Chrome
Graduations 0.001"
Includes Case No
Long Form Calibration Certificate No
Maximum Measurement - Inch 1/2"
Minimum Measurement - Inch 0"
Non-magnetic No
Number Of Indicators 1
Operation Type Plunger
Range 0" to 0.5"
Range Per Revolution 0.1"
Reading Balanced
Shock Resistant Yes
Standards AGD
Stem Dia. 0.375"
Stem Thread Size #4-48

Product Details

    • Contact Points (0.250")

Shipping Information

Height (cm) 6.6
Length (cm) 16
Width (cm) 10.41
HS Code 9017308000
Country Of Origin US
Weight (kg) 0.27

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site