-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Dial Indicator |
|---|---|
| Accuracy | -0.001" to +0.001" |
| Agd Number | AGD 2 |
| Back Type | Lug On Center |
| Bearing Type | Jeweled |
| Bezel Lock | Yes |
| Calibration Certificate | No |
| Contact Point Dia. | 1/4" |
| Contact Point Shape | Radius |
| Contact Point Style | Ball |
| Dial Color | White |
| Dial Reading | 0-50-0 |
| Dial Size | 2 1/4" |
| Dimension Type | Inch |
| Graduations | 0.001" |
| Includes Case | No |
|---|---|
| Long Form Calibration Certificate | No |
| Maximum Measurement - Inch | 1/4" |
| Minimum Measurement - Inch | 0" |
| Non-magnetic | No |
| Number Of Indicators | 1 |
| Operation Type | Plunger |
| Range | 0" to 0.25" |
| Range Per Revolution | 0.1" |
| Reading | Balanced |
| Shock Resistant | Yes |
| Standards | AGD |
| Stem Dia. | 0.375" |
| Stem Thread Size | #4-48 |
| Total Range | 1/4" |
| Height (cm) | 6.6 |
|---|---|
| Length (cm) | 15.75 |
| Width (cm) | 10.41 |
| HS Code | 9017308000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.27 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)