-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Indicator |
|---|---|
| Accuracy | -0.0005" to +0.0005" |
| Agd Number | Agd 1 |
| Back Type | Lug On Center |
| Bearing Type | Jeweled |
| Bezel Lock | Yes |
| Contact Point Dia. | 1/4" |
| Contact Point Shape | Radius |
| Dial Color | White |
| Dial Reading | 0 to 25 |
| Dial Size | 1.69" |
| Dimension Type | Inch |
| Graduations | 0.0005" |
| Includes Case | No |
| Long Form Calibration Certificate | No |
|---|---|
| Maximum Measurement | 1/8" |
| Min. Measurement | 0.0" |
| Minimum Measurement - Inch | 0" |
| Non-magnetic | No |
| Number Of Indicators | 1 |
| Operation Type | Plunger |
| Range | 0" to 1/8" |
| Range Per Revolution | 0.05" |
| Reading | Balanced |
| Shock Resistant | Yes |
| Standards | AGD |
| Stem Dia. | 3/8" |
| Stem Thread Size | #4-48 |
| Height (cm) | 6.35 |
|---|---|
| Length (cm) | 11.18 |
| Width (cm) | 7.11 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.1575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)