STARRETT 81-231J 53420 Dial Indicator, 0.0005 Inch Graduation, 0-50 Dial Reading, White

Item: DZ8KJR
Model: 81-231J
Cross Ref: 53420
Check Availability
Limited Availbility

Get it by Tuesday, Feb 24

We deliver to your doorstep under DAP terms. Customs clearance is for your account

Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Dial Indicator

Shipping Information

Height (cm) 6.35
Length (cm) 11.18
Width (cm) 7.11
Country Of Origin US
Weight (kg) 0.1575

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site