STARRETT 81-211J 53414 Dial Indicator, 0.0001 Inch Graduation, 0-10 Dial Reading, White

Item: DZ8KJQ
Model: 81-211J
Cross Ref: 53414
Check Availability
Limited Availbility

Get it by Tuesday, Feb 24

We deliver to your doorstep under DAP terms. Customs clearance is for your account

Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Dial Indicator

Shipping Information

Height (cm) 5.84
Length (cm) 11.18
Width (cm) 7.11
Country Of Origin US
Weight (kg) 0.1575

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site