STARRETT 81-144J 53408 Dial Indicator, 0.001 Inch Graduation, 0-20-0 Dial Reading, White

Item: DZ8KJN
Model: 81-144J
Cross Ref: 53408
Check Availability
Limited Availbility

Get it by Wednesday, Feb 25

We deliver to your doorstep under DAP terms. Customs clearance is for your account

Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Dial Indicator

Shipping Information

Height (cm) 5.84
Length (cm) 11.18
Width (cm) 7.11
Country Of Origin US
Weight (kg) 0.1575

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site