-
Select Country
- Source Now
Get it by Monday, Mar 2
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Dial Indicator |
|---|---|
| Agd No. | AGD 1 |
| Bearing Type | Jeweled |
| Contact Point Dia. | 1/4" |
| Contact Point Shape | Radius |
| Dial Color | White |
| Dial Reading | 0-5-0 |
| Dial Size | 1.69" |
| Dimension Type | Inch |
| Graduations | 0.0001" |
| Included Certification | Not Included |
|---|---|
| Max. Measurement - Inch | 0.025" |
| Min. Measurement | 0" |
| No. Of Indicator | 1 |
| Operation Type | Plunger |
| Range Per Revolution | 0.01" |
| Reading | Balanced |
| Stem Dia. | 0.375" |
| Stem Thread Size | #4-48 |
| Height (cm) | 6.1 |
|---|---|
| Length (cm) | 11.18 |
| Width (cm) | 7.11 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.1575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)