-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Gripper |
|---|---|
| Air Inlet Type | RC |
| Body Material | Aluminum |
| Closed Width | 60.5 mm |
| Finger Material | Carbon Steel |
| Height | 106 mm |
| Length | 116 mm |
| Max. Pressure | 87 psi |
| Maximum Operating Pressure | 87 psi |
| Maximum Operating Temperature | 140°F |
| Minimum Operating Pressure | 14.5 psi |
| Minimum Operating Temperature | 14°F |
|---|---|
| Opening Width | 80.5 mm |
| Operating Frequency | 30 CPM |
| Operating Temp. Range | -10°C to +60°C |
| Overall Height | 106 mm |
| Overall Length | 116 mm |
| Overall Width | 106 mm |
| Port Size | 1/8" |
| Series | MHSL3 Series |
| Stroke Length | 40 mm |
| Width | 106 mm |
| Height (cm) | 13.97 |
|---|---|
| Length (cm) | 23.88 |
| Width (cm) | 16.26 |
| HS Code | 8428900290 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 3.0825 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)