SPEEDAIRE MHS3-16D Gripper 3 Finger 3.6 Lbf

Item: AA8NED
Model: MHS3-16D
Cross Ref: 19D986
9 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$608.13
5% off
$577.72 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Gripper
Body Material Aluminum
Closed Width 17.5 mm
Finger Material Carbon Steel
Height 30 mm
Length 35 mm
Max. Pressure 87 psi
Maximum Operating Pressure 87 psi
Minimum Operating Pressure 29 psi
Opening Width 19.5 mm
Operating Temp. Range -10°C to +60°C
Overall Height 30 mm
Overall Length 35 mm
Overall Width 30 mm
Port Size M3 x 0.5
Series MHS3 Series
Stroke Length 4 mm
Width 30 mm

Product Details

    • External Holding Force LBF @ 72 PSI (3.15)
    • Internal Holding Force LBF @ 72 PSI (3.6)
    • Opening/Closing Stroke (4 mm)

Shipping Information

Height (cm) 4.83
Length (cm) 6.35
Width (cm) 7.37
HS Code 8428900290
Country Of Origin JP
Weight (kg) 0.0675

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site