SPEEDAIRE MHSL3-32D Gripper 3 Finger Long 18.43 Lbf

Item: AA8NEJ
Model: MHSL3-32D
Cross Ref: 19D991
12 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$773.41
5% off
$734.74 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Gripper
Body Material Aluminum
Closed Width 34 mm
Finger Material Carbon Steel
Height 52 mm
Length 58 mm
Max. Pressure 87 psi
Maximum Operating Pressure 87 psi
Minimum Operating Pressure 14.5 psi
Opening Width 42 mm
Operating Temp. Range -10°C to +60°C
Overall Height 52 mm
Overall Length 58 mm
Overall Width 52 mm
Port Size M5 x 0.8
Series MHSL3 Series
Stroke Length 16 mm
Width 52 mm

Product Details

    • External Holding Force LBF @ 72 PSI (16.64)
    • Internal Holding Force LBF @ 72 PSI (18.43)
    • Opening/Closing Stroke (16 mm)

Shipping Information

Height (cm) 6.6
Length (cm) 6.6
Width (cm) 9.14
HS Code 8428900290
Country Of Origin JP
Weight (kg) 0.3825

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site