SPEEDAIRE MHS3-50D Gripper 3 Finger 45.86 Lbf

Item: AA8NEF
Model: MHS3-50D
Cross Ref: 19D988
13 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$863.61
5% off
$820.43 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Gripper
Body Material Aluminum
Closed Width 42 mm
Finger Material Carbon Steel
Height 70 mm
Length 55 mm
Max. Pressure 87 psi
Maximum Operating Pressure 87 psi
Minimum Operating Pressure 14.5 psi
Opening Width 48 mm
Operating Temp. Range -10°C to +60°C
Overall Height 70 mm
Overall Length 55 mm
Overall Width 70 mm
Port Size M5 x 0.8
Series MHS3 Series
Stroke Length 12 mm
Width 70 mm

Product Details

    • External Holding Force LBF @ 72 PSI (42)
    • Internal Holding Force LBF @ 72 PSI (45.86)
    • Opening/Closing Stroke (12 mm)

Shipping Information

Height (cm) 6.35
Length (cm) 11.68
Width (cm) 7.87
HS Code 8428900290
Country Of Origin JP
Weight (kg) 0.5625

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site