| Item | Gripper |
|---|---|
| Body Material | Aluminum |
| Closed Width | 18.5 mm |
| Finger Material | Carbon Steel |
| Height | 30 mm |
| Length | 43.5 mm |
| Max. Pressure | 87 psi |
| Maximum Operating Pressure | 87 psi |
| Minimum Operating Pressure | 29 psi |
| Opening Width | 23.5 mm |
|---|---|
| Operating Temp. Range | -10°C to +60°C |
| Overall Height | 30 mm |
| Overall Length | 43.5 mm |
| Overall Width | 30 mm |
| Port Size | M3 x 0.5 |
| Series | MHSL3 Series |
| Stroke Length | 10 mm |
| Width | 30 mm |
| Height (cm) | 5.33 |
|---|---|
| Length (cm) | 6.35 |
| Width (cm) | 7.37 |
| HS Code | 8428900290 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)