-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Inline Centrifugal Duct Fan |
|---|---|
| Airflow @ 0.000 In Sp | 618 CFM |
| Application | General Purpose |
| Bearing Type | Ball |
| Cfm @ 0.000-in. Sp | 618 CFM |
| Cfm @ 0.100-in. Sp | 604 CFM |
| Cfm @ 0.125-in. Sp | 595 CFM |
| Cfm @ 0.200-in. Sp | 581 CFM |
| Cfm @ 0.250-in. Sp | 570 CFM |
| Cfm @ 0.375-in. Sp | 540 CFM |
| Cfm @ 0.400-in. Sp | 529 CFM |
| Cfm @ 0.450-in. Sp | 518 CFM |
| Cfm @ 0.500-in. Sp | 510 CFM |
| Cfm @ 0.600-in. Sp | 473 CFM |
| Cfm @ 0.750-in. Sp | 450 CFM |
| Cfm @ 0.800-in. Sp | 427 CFM |
| Cfm @ 1.000-in. Sp | 390 CFM |
| Cfm @ 1.200-in. Sp | 335 CFM |
| Cfm @ 1.500-in. Sp | 297 CFM |
| Duct Dia. | 10" |
| Fits Duct Dia. | 10" |
| For Fan Type | Dryer Booster |
| Height | 8 1/2" |
| High-efficiency Motor | No |
| Housing Dia. | 13 1/8" |
|---|---|
| Housing Finish | Epoxy Coated |
| Includes | Mounting Bracket |
| Inlet And Outlet Dia. | 10" |
| Length | 13 1/8" |
| Max. Amps | 1.78A |
| Max. Inlet Temp. | 140°F |
| Max. Wattage | 214 W |
| Motor Enclosure Design | Totally Enclosed |
| Motor Ip Rating | IP44 |
| Motor Output Power | 214 W |
| Motor Speed | 3045 RPM |
| Mounting Orientation | Horizontal, Vertical |
| Mounting Position | Horizontal/Vertical |
| Nameplate Voltage | 120V AC |
| Number Of Speeds | 1 |
| Overall Dia. | 8 1/8" |
| Overall Height | 8 1/2" |
| Overall Width | 13 1/8" |
| Phase | 1 |
| Speed Control | Yes |
| Speed Control Included | No |
| Width | 13 1/8" |
| Standards | AMCA, HVI, UL |
| Height (cm) | 23.62 |
|---|---|
| Length (cm) | 43.69 |
| Width (cm) | 44.7 |
| HS Code | 8414596060 |
|---|---|
| Country Of Origin | ES |
| Weight (kg) | 6.9075 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)