-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Inline Centrifugal Duct Fan |
|---|---|
| Airflow @ 0.000 In Sp | 153 CFM |
| Application | General Purpose |
| Bearing Type | Ball |
| Cfm @ 0.000-in. Sp | 153 CFM |
| Cfm @ 0.100-in. Sp | 146 CFM |
| Cfm @ 0.125-in. Sp | 142 CFM |
| Cfm @ 0.200-in. Sp | 136 CFM |
| Cfm @ 0.250-in. Sp | 130 CFM |
| Cfm @ 0.375-in. Sp | 120 CFM |
| Cfm @ 0.400-in. Sp | 116 CFM |
| Cfm @ 0.500-in. Sp | 111 CFM |
| Cfm @ 0.600-in. Sp | 106 CFM |
| Cfm @ 0.750-in. Sp | 96 CFM |
| Cfm @ 0.800-in. Sp | 92 CFM |
| Cfm @ 1.000-in. Sp | 80 CFM |
| Cfm @ 1.200-in. Sp | 61 CFM |
| Cfm @ 1.500-in. Sp | 34 CFM |
| Duct Dia. | 4" |
| Fits Duct Dia. | 4" |
| Flange Width | 1" |
| For Fan Type | Dryer Booster Kit |
|---|---|
| Height | 7 5/8" |
| High-efficiency Motor | No |
| Housing Dia. | 9 1/2" |
| Housing Finish | Epoxy Coated |
| Housing Material | Galvanized Metal |
| Includes | Intake Grill, Mounting Bracket |
| Inlet And Outlet Dia. | 4" |
| Length | 9 1/2" |
| Max. Amps | 0.7A |
| Max. Inlet Temp. | 140°F |
| Max. Wattage | 84 W |
| Motor Enclosure Design | Totally Enclosed |
| Motor Output Power | 84 W |
| Motor Speed | 2880 RPM |
| Mounting Position | Horizontal/Vertical |
| Number Of Speeds | 1 |
| Overall Dia. | 7 3/4" |
| Phase | 1 |
| Speed Control | Yes |
| Speed Control Included | Yes |
| Height (cm) | 35.56 |
|---|---|
| Length (cm) | 35.56 |
| Width (cm) | 35.56 |
| HS Code | 8414596095 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 5.4 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)