-
Select Country
- Source Now
Get it by Thursday, Feb 26
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Inline Centrifugal Duct Fan |
|---|---|
| Airflow @ 0.000 In Sp | 544 CFM |
| Application | General Purpose |
| Bearing Type | Ball |
| Cfm @ 0.000-in. Sp | 544 CFM |
| Cfm @ 0.100-in. Sp | 526 CFM |
| Cfm @ 0.125-in. Sp | 515 CFM |
| Cfm @ 0.200-in. Sp | 496 CFM |
| Cfm @ 0.250-in. Sp | 485 CFM |
| Cfm @ 0.375-in. Sp | 446 CFM |
| Cfm @ 0.400-in. Sp | 430 CFM |
| Cfm @ 0.450-in. Sp | 421 CFM |
| Cfm @ 0.500-in. Sp | 415 CFM |
| Cfm @ 0.600-in. Sp | 389 CFM |
| Cfm @ 0.750-in. Sp | 360 CFM |
| Cfm @ 0.800-in. Sp | 347 CFM |
| Cfm @ 1.000-in. Sp | 312 CFM |
| Cfm @ 1.200-in. Sp | 276 CFM |
| Cfm @ 1.500-in. Sp | 230 CFM |
| Duct Dia. | 8" |
| Fits Duct Dia. | 8" |
| For Fan Type | Dryer Booster |
| Height | 8 1/2" |
| High-efficiency Motor | No |
| Housing Dia. | 13 1/8" |
| Housing Finish | Epoxy Coated |
|---|---|
| Housing Material | Galvanized Metal |
| Includes | Mounting Bracket |
| Inlet And Outlet Dia. | 8" |
| Length | 13 1/8" |
| Max. Amps | 1.5A |
| Max. Inlet Temp. | 140°F |
| Max. Wattage | 180 W |
| Motor Enclosure Design | Totally Enclosed |
| Motor Ip Rating | IP44 |
| Motor Output Power | 180 W |
| Motor Speed | 2930 RPM |
| Mounting Orientation | Horizontal, Vertical |
| Mounting Position | Horizontal/Vertical |
| Nameplate Voltage | 120V AC |
| Number Of Speeds | 1 |
| Overall Dia. | 8 3/4" |
| Overall Height | 8 1/2" |
| Overall Width | 13 1/8" |
| Phase | 1 |
| Speed Control | Yes |
| Speed Control Included | No |
| Width | 13 1/8" |
| standard | AMCA, HVI, UL |
| Height (cm) | 25.15 |
|---|---|
| Length (cm) | 44.2 |
| Width (cm) | 44.2 |
| HS Code | 8414596060 |
|---|---|
| Country Of Origin | ES |
| Weight (kg) | 6.9075 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)