-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Inline Centrifugal Duct Fan |
|---|---|
| Airflow @ 0.000 In Sp | 206 CFM |
| Application | General Purpose |
| Bearing Type | Ball |
| Cfm @ 0.000-in. Sp | 206 CFM |
| Cfm @ 0.100-in. Sp | 197 CFM |
| Cfm @ 0.125-in. Sp | 190 CFM |
| Cfm @ 0.200-in. Sp | 177 CFM |
| Cfm @ 0.250-in. Sp | 170 CFM |
| Cfm @ 0.375-in. Sp | 153 CFM |
| Cfm @ 0.400-in. Sp | 146 CFM |
| Cfm @ 0.450-in. Sp | 141 CFM |
| Cfm @ 0.600-in. Sp | 121 CFM |
| Cfm @ 0.750-in. Sp | 110 CFM |
| Cfm @ 0.800-in. Sp | 103 CFM |
| Cfm @ 1.000-in. Sp | 88 CFM |
| Cfm @ 1.200-in. Sp | 57 CFM |
| Cfm @ 1.500-in. Sp | 33 CFM |
| Duct Dia. | 5" |
| Fits Duct Dia. | 5" |
| Flange Width | 1" |
| For Fan Type | Dryer Booster |
| Height | 7 5/8" |
| High-efficiency Motor | No |
| Housing Dia. | 9 1/2" |
|---|---|
| Housing Finish | Epoxy Coated |
| Housing Material | Galvanized Metal |
| Includes | Mounting Bracket |
| Inlet And Outlet Dia. | 5" |
| Length | 9 1/2" |
| Max. Amps | 0.708A |
| Max. Inlet Temp. | 140°F |
| Max. Wattage | 85 W |
| Motor Enclosure Design | Totally Enclosed |
| Motor Ip Rating | IP44 |
| Motor Output Power | 85 W |
| Motor Speed | 2745 RPM |
| Mounting Orientation | Horizontal, Vertical |
| Mounting Position | Horizontal/Vertical |
| Nameplate Voltage | 120V AC |
| Number Of Speeds | 1 |
| Overall Dia. | 7 7/8" |
| Overall Height | 7 5/8" |
| Overall Width | 9 1/2" |
| Phase | 1 |
| Speed Control | Yes |
| Speed Control Included | No |
| Standards | AMCA, HVI, UL |
Soler & Palau PV-125X inline centrifugal duct fan is ideal for efficiently moving air through duct systems, ensuring proper ventilation & air circulation in commercial and industrial settings. This fan is suitable for HVAC systems, where it helps regulate indoor air quality & temperature.
| Height (cm) | 24.89 |
|---|---|
| Length (cm) | 35.31 |
| Width (cm) | 36.58 |
| HS Code | 8414596095 |
|---|---|
| Country Of Origin | ES |
| Weight (kg) | 4.1625 |


This fan speed can be controlled using voltage or frequency control regulators.
Major factors include airflow needs, duct diameter, application, mounting options, motor specifications, speed control, operating conditions, energy efficiency and noise level.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)