-
Select Country
- Source Now
Get it by Wednesday, Feb 25
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Inline Centrifugal Duct Fan |
|---|---|
| Airflow @ 0.000 In Sp | 390 CFM |
| Application | General Purpose |
| Bearing Type | Ball |
| Cfm @ 0.000-in. Sp | 390 CFM |
| Cfm @ 0.100-in. Sp | 374 CFM |
| Cfm @ 0.125-in. Sp | 367 CFM |
| Cfm @ 0.200-in. Sp | 350 CFM |
| Cfm @ 0.250-in. Sp | 340 CFM |
| Cfm @ 0.400-in. Sp | 304 CFM |
| Cfm @ 0.450-in. Sp | 294 CFM |
| Cfm @ 0.500-in. Sp | 285 CFM |
| Cfm @ 0.600-in. Sp | 262 CFM |
| Cfm @ 0.750-in. Sp | 233 CFM |
| Cfm @ 0.800-in. Sp | 208 CFM |
| Cfm @ 1.000-in. Sp | 193 CFM |
| Cfm @ 1.200-in. Sp | 153 CFM |
| Cfm @ 1.500-in. Sp | 110 CFM |
| Duct Dia. | 6" |
| Fits Duct Dia. | 6" |
| For Fan Type | Dryer Booster |
| Height | 8 1/2" |
| High-efficiency Motor | No |
| Housing Dia. | 13 1/8" |
| Housing Finish | Epoxy Coated |
|---|---|
| Housing Material | Galvanized Metal |
| Includes | Mounting Bracket |
| Inlet And Outlet Dia. | 6" |
| Length | 13 1/8" |
| Max. Amps | 1.08A |
| Max. Inlet Temp. | 140°F |
| Max. Wattage | 130 W |
| Motor Enclosure Design | Totally Enclosed |
| Motor Ip Rating | IP44 |
| Motor Output Power | 130 W |
| Motor Speed | 3075 RPM |
| Mounting Orientation | Horizontal, Vertical |
| Mounting Position | Horizontal/Vertical |
| Nameplate Voltage | 120V AC |
| Number Of Speeds | 1 |
| Overall Dia. | 8 1/2" |
| Overall Height | 8 1/2" |
| Overall Width | 13 1/8" |
| Phase | 1 |
| Speed Control | Yes |
| Speed Control Included | No |
| standard | AMCA, HVI, UL |
| Height (cm) | 25.4 |
|---|---|
| Length (cm) | 44.7 |
| Width (cm) | 44.7 |
| HS Code | 8414596060 |
|---|---|
| Country Of Origin | ES |
| Weight (kg) | 5.895 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)