-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Track Roller |
|---|---|
| Bearing Material | Alloy Steel |
| Bearing Type | Tapered Roller |
| Dynamic Load Capacity | 14300 lbs. |
| Number Of Bearings | 1 |
| Roller Dia. | 3" |
| Roller Material | Alloy Steel |
|---|---|
| Stud Dia. | 1 1/4" |
| Stud Length | 2 1/2" |
| Stud Material | Alloy Steel |
| Thread Size | 13 |
| Height (cm) | 16.26 |
|---|---|
| Length (cm) | 10.92 |
| Width (cm) | 11.43 |
| HS Code | 8482105060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.1825 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)