-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Speed Reducer |
|---|---|
| Base To Center | 2 22/25" |
| Base To Shaft Center | 2.88" |
| Bore Dia. | 5/8" |
| Centre Distance | 2 3/8" |
| Dimension | 0.63" |
| Dimension A | 3.13" |
| Dimension B | 5.38" |
| Dimension C | 2 3/8" |
| Dimension D | 5 1/4" |
| Dimension F | 2.19" |
| Dimension L | 4 1/2" |
| Duty | Washdown |
| Finish | Epoxy Coat |
| Frame | 56C |
| Gear Ratio | 401 |
| Gear Type | Worm |
| Housing Material | Cast Iron |
| Housing Material Finish | Epoxy Coating System |
| Input Connection Type | C-Face |
| Input Rpm | 1725 RPM |
| Input Shaft Diameter | 5/8" |
| Lubrication | Mobil Glygoyle 460 |
| Max. Input Hp | 1 hp |
|---|---|
| Maximum Input Speed | 1725 RPM |
| Maximum Output Speed | 43 RPM |
| Maximum Output Torque | 1203 lbs.-in. |
| Motor Frame Designation | 56C |
| Mounting Orientation | Any Angle |
| Mounting Type | Universal |
| Nominal Output Rpm | 43 RPM |
| Number Of Stages | 1 |
| Output Shaft Dia. | 1 1/4" |
| Output Shaft Height | 2 7/8" |
| Output Shaft Length | 2 7/8" |
| Output Shaft Type | Keyed |
| Overhung Load | 1025 lbs. |
| Overhung Load Capacity | 1025 lbs.-ft. |
| Rotation | CW/CCW |
| Seal Material | Fluroelastomer |
| Series | SE Encore Series |
| Shaft Orientation | Right Angle |
| Single/double Output | Double Output |
| Speed Reducer Type | C Face |
| Worm Center Distance | 2.38" |
| Height (cm) | 32 |
|---|---|
| Length (cm) | 32.77 |
| Width (cm) | 30.23 |
| HS Code | 8483905000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 41.15 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)