-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Track Roller |
|---|---|
| Bearing Material | Alloy Steel |
| Bearing Material Grade | AISI 52100 |
| Bearing Type | Tapered Roller |
| Closure | Open |
| Drive Location | Stud |
| Duty Type | Heavy |
| Dynamic Load Capacity | 35800 lbs. |
| Dynamic Radial Load Capacity | 35800 lbf. |
| Face Design | Plain |
| Features | Designed To Handle Both Axial And Radial Loads |
| Flange Diameter | 6.94" |
| Flange Thickness | 0.72" |
| Hex Drive Size | 5/8" |
| Load Direction | Radial |
| Maximum Temperature | 250°F |
| Minimum Temperature | -30°F |
| Number Of Bearings | 1 |
| Overall Length | 8 9/16" |
| Roller Dia. | 6" |
|---|---|
| Roller Head Type | Flanged |
| Roller Material | Alloy Steel |
| Roller Material Grade | Grade 52100 |
| Roller Width | 3" |
| Rolling Element Rows | 1 |
| Standards | ABMA |
| Static Axial Load Capacity | 62000 lbf. |
| Static Load Capacity | 62000 lbs. |
| Static Radial Load Capacity | 62000 lbf. |
| Stud Dia. | 2 1/2" |
| Stud Length | 5 1/2" |
| Stud Material | Alloy Steel |
| Stud Thread Length | 3 1/4" |
| Stud Thread Size | 2 1/2"-12 |
| Stud Type | Concentric |
| Thread Length | 3 1/4" |
| Thread Size | 14 |
| Drive Type | None |
| Height (cm) | 10.48 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 15.24 |
| HS Code | 8482105060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 13.3875 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)