-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Track Roller |
|---|---|
| Bearing Material | Alloy Steel |
| Bearing Type | Ball |
| Dynamic Load Capacity | 5120 lbs. |
| Number Of Bearings | 1 |
| Roller Dia. | 2 3/4" |
| Roller Material | Alloy Steel |
| Roller Width | 1.687" |
|---|---|
| Static Load Capacity | 3120 lbs. |
| Stud Dia. | 1" |
| Stud Length | 2 1/4" |
| Stud Material | Alloy Steel |
| Thread Length | 1 1/2" |
| Height (cm) | 13.46 |
|---|---|
| Length (cm) | 9.65 |
| Width (cm) | 9.65 |
| HS Code | 8482105060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.4625 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)