-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Track Roller |
|---|---|
| Bearing Material | Alloy Steel |
| Bearing Material Grade | AISI 52100 |
| Bearing Type | Ball |
| Closure | Open |
| Drive Location | Stud |
| Duty Type | Heavy |
| Dynamic Load Capacity | 1350 lbs. |
| Dynamic Radial Load Capacity | 1350 lbf. |
| Face Design | Plain |
| Features | Designed To Handle Both Axial And Radial Loads |
| Flange Diameter | 1.69" |
| Flange Thickness | 0.22" |
| Hex Drive Size | 5/16" |
| Load Direction | Radial |
| Maximum Temperature | 250°F |
| Minimum Temperature | -30°F |
| Number Of Bearings | 1 |
| Overall Length | 2 5/32" |
| Roller Dia. | 1 3/8" |
|---|---|
| Roller Head Type | Flanged |
| Roller Material | Alloy Steel |
| Roller Material Grade | Grade 52100 |
| Roller Width | 27/32" |
| Rolling Element Rows | 1 |
| Standards | ABMA |
| Static Axial Load Capacity | 600 lbf. |
| Static Load Capacity | 600 lbs. |
| Static Radial Load Capacity | 600 lbf. |
| Stud Dia. | 1/2" |
| Stud Length | 1 1/4" |
| Stud Material | Alloy Steel |
| Stud Thread Length | 5/8" |
| Stud Thread Size | 1/2"-20 |
| Stud Type | Concentric |
| Thread Length | 5/8" |
| Thread Size | 1/2"-20 |
| Drive Type | None |
| Height (cm) | 6.86 |
|---|---|
| Length (cm) | 4.06 |
| Width (cm) | 3.81 |
| HS Code | 8482105060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.18 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)