SCHNEIDER ELECTRIC ZBY2364 Legend Plate Rectangular Auto-hand

Item: AG7FNG
Model: ZBY2364
Cross Ref: 6JC65
18 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$9.64
5% off
$9.16 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Legend Plate
Background Color Black, Red
Compatible With Series Xb4, Xb5
Height 30 mm
Keyway Type Tab
Language English
Legend Auto-Hand
Legend Color White
Legend/background Color Black, Red, White
Manufacturer Warranty Length 18 Months
Material Plastic
Operator Size 22 mm
Overall Height 1 5/8"
Overall Width 1 3/16"
Panel Mounting Hole Diameter 22 mm
Product Type Legend Plate
Shape Rectangular
Width 40 mm

Shipping Information

Height (cm) 3
Length (cm) 4.06
Width (cm) 3.99
HS Code 8536410050
Weight (kg) 0.0045

Documentation

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site