SCHNEIDER ELECTRIC 9001KN244 Legend Plate Off/on Silver/black

Item: AG7CNK
Model: 9001KN244
Cross Ref: 5B528
27 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$12.83
5% off
$12.19 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Legend Plate
Compatible With Series 9001K, 9001Sk
Height 1.9"
Legend Off-On
Legend Color Black
Legend/background Color Black
Material Aluminum
Operator Size 30 mm
Overall Height 1 15/16"
Overall Width 2 5/16"
Panel Mounting Hole Diameter 30 mm
Product Type Legend Plate
Shape Half Round
Width 2.3"

Shipping Information

Height (cm) 4.83
Length (cm) 4.32
Width (cm) 5.84
HS Code 7616995090
Country Of Origin MX
Weight (kg) 0.0023

Documentation

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site