-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Legend Plate |
|---|---|
| Height | 1.9" |
| Legend | On-Off |
| Legend/background Color | Black |
| Material | Aluminum |
|---|---|
| Operator Size | 30 mm |
| Shape | Half Round |
| Width | 2.3" |
| Height (cm) | 4.83 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 5.84 |
| HS Code | 8538908080 |
|---|---|
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)