-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Blank Legend Plate |
|---|---|
| Background Colour | Black |
| Compatible With Series | 9001K, 9001Sk |
| Height | 44 mm |
| Keyway Type | Notch |
| Legend | Blank |
| Legend Color | Silver |
| Legend/background Color | Black |
| Manufacturer Warranty Length | 18 Months |
| Material | Aluminum |
|---|---|
| Mounting Diameter | 30 mm |
| Operator Size | 30 mm |
| Overall Height | 2" |
| Overall Width | 1 3/4" |
| Panel Mounting Hole Diameter | 30 mm |
| Product Type | Legend Plate |
| Shape | Half Round |
| Width | 50 mm |
| Height (cm) | 4.83 |
|---|---|
| Length (cm) | 4.83 |
| Width (cm) | 5.84 |
| HS Code | 7616995090 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)