SCHNEIDER ELECTRIC 9001KN200WP Blank Legend Plate Square White

Item: AF9GFC
Model: 9001KN200WP
Cross Ref: 2EM32
14 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$17.51
5% off
$16.63 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Blank Legend Plate
Background Colour White
Compatible With Series 9001K, 9001Sk
Height 1 3/4"
Keyway Type Notch
Legend Blank
Legend Color Black
Legend/background Color White
Manufacturer Warranty Length 18 Months
Material Plastic
Operator Size 30 mm
Overall Height 1 13/16"
Overall Width 1 13/16"
Panel Mounting Hole Diameter 30 mm
Product Type Legend Plate
Shape Square
Width 1 3/4"

Shipping Information

Height (cm) 4.32
Length (cm) 0.03
Width (cm) 4.32
HS Code 8538908080
Country Of Origin MX
Weight (kg) 0.045

Documentation

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site