-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Repair Kit |
|---|---|
| Check Ball Material | Santoprene |
| Compatible Connection Media Type | Fluid |
| Compatible With Mfr. Part No. | S15B3P1PPAS000 |
| Compatible With Pump Type | Air Operated Double Diaphragm Pump |
| Compatible With Series | S15 Non-Metallic Series |
| Diaphragm Material | Santoprene |
| Fits Brand | Sandpiper |
| For Use With | 11/2 In Metallic Pump |
| For Use With Grainger Item Number | 15U531 |
| For Use With Mfr. Model Number | S15B3P1PPAS000 |
| Includes | Check Balls, Diaphragms, Gaskets, Seals |
| Kit Components | Check Balls, Diaphragms, Gaskets, Seals |
|---|---|
| Media Intake Pressure (maximum) | 100 psi |
| Media Temperature (maximum) | 180°F |
| Media Temperature (minimum) | 32°F |
| Number Of Check Balls | 4 |
| Number Of Diaphragms | 2 |
| Number Of O-rings | 0 |
| Number Of Seals | 12 |
| Product Type | Fluid End Repair Kit |
| Section Description | Fluid |
| Valve Type | Ball |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 10.16 |
| HS Code | 8413919080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.7 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)