-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Kit |
|---|---|
| Compatible Connection Media Type | Air |
| Compatible Series | PB 1/4 Series |
| Compatible With Manufacturer Model Number | PB 1/4, TS3CA, TS3K, TS3PP, TT3CA, TT3K, TT3PP |
| Compatible With Mfr. Model No. | PB 1/4, TS3CA, TS3K, TS3PP, TT3CA, TT3K, TT3PP |
| Compatible With Pump Type | Air Operated Double Diaphragm Pump |
| Compatible With Series | PB 1/4 Series |
| Fits Brand | Sandpiper |
| For Use With | 1/4 In Nonmetallic Pump |
| For Use With Grainger Item Number | 12W412, 12W413, 29AU44, 29AU45, 29AU46, 29AU47 |
|---|---|
| For Use With Mfr. Model Number | PB 1/4,TS3PP, PB 1/4,TT3PP, PB 1/4,TS3CA, PB 1/4,TT3CA, PB 1/4,TS3K, PB 1/4,TT3K |
| Includes | Pilot Valve, Retaining Rings, Sleeve And Spool |
| Number Of Gaskets | 2 |
| Number Of O-rings | 2 |
| Number Of Seals | 2 |
| Number Of Valves | 2 |
| Product Type | Air End Repair Kit |
| Section Description | Air |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 10.16 |
| HS Code | 8413919080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.7 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)