-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Air Kit |
|---|---|
| Compatible Connection Media Type | Air |
| Compatible With Manufacturer Model Number | G15B1ABTXNSX00, G20B1ATTXNSX00, G20B1STTXNSX00, G30B1ABTXNSX00, G30B1STTXNSX00, S15B1A1WANS000, S15B1A2TANS000, S15B1ABWANS000, S15B1I1WANS000, S15B1I2TANS000, S15B1S1WANS000, S15B1S2TANS000, S1FB1I2TANS000, S20B1A1EANS000, S20B1A2TANS000, S20B1ABBANS000, S20B1I1EANS000, S20B1I2TANS000, S20B1S1EANS000, S20B1S2TANS000 |
| Compatible With Mfr. Model No. | G15B1ABTXNSX00, G20B1ATTXNSX00, G20B1STTXNSX00, G30B1ABTXNSX00, G30B1STTXNSX00, S15B1A1WANS000, S15B1A2TANS000, S15B1ABWANS000, S15B1I1WANS000, S15B1I2TANS000, S15B1S1WANS000, S15B1S2TANS000, S1FB1I2TANS000, S20B1A1EANS000, S20B1A2TANS000, S20B1ABBANS000, S20B1I1EANS000, S20B1I2TANS000, S20B1S1EANS000, S20B1S2TANS000 |
| Compatible With Pump Type | Air Operated Double Diaphragm Pump |
| Compatible With Series | S15, S20, S30 Metallic Series |
| Fits Brand | Sandpiper |
| For Use With | 11/2 In Metallic Pump |
| For Use With Grainger Item Number | 15U521, 15U522, 15U523, 15U524, 15U525, 15U526, 15U527, 15U528, 15U529, 15U530, 29AU57, 29AU58, 29AU59, 29AU60, 29AU61, 6WY69, 6WY70, 6WY71, 6WY72, 6WY73 |
| For Use With Mfr. Model Number | S15B1ABWANS000, S15B1A1WANS000, S15B1A2TANS000, S15B1S1WANS000, S20B1S1EANS000, S15B1S2TANS000, S20B1S2TANS000, S20B1ABBANS000, S20B1A1EANS000, S20B1A2TANS000, S1FB1I2TANS000, S15B1I1WANS000, S15B1I2TANS000, S20B1I1EANS000, S20B1I2TANS000, G15B1ABTXNSX00, |
|---|---|
| Includes | Pilot Valve, Retaining Rings, Sleeve And Spool |
| Number Of Gaskets | 5 |
| Number Of O-rings | 2 |
| Number Of Seals | 2 |
| Number Of Valves | 2 |
| Product Type | Air End Repair Kit |
| Section Description | Air |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 20.32 |
| HS Code | 8413919080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.9 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)