-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Kit |
|---|---|
| Compatible Connection Media Type | Air |
| Compatible Series | S15, S20 NON METALLIC Series |
| Compatible With Pump Type | Air Operated Double Diaphragm Pump |
| Compatible With Series | S15, S20 Non Metallic Series |
| Fits Brand | Sandpiper |
| For Use With Grainger Item Number | 15U531, 15U532, 15U533, 15U534 |
| For Use With Mfr. Model Number | S15B3P1PPAS000, S15B3P2PPAS000, S20B3P1PPUS000, S20B3P2PPUS000 |
| Includes | Pilot Valve, Retaining Rings, Sleeve And Spool |
|---|---|
| Number Of Gaskets | 5 |
| Number Of O-rings | 12 |
| Number Of Seals | 2 |
| Number Of Valves | 1 |
| Product Type | Air End Repair Kit |
| Section Description | Air |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 10.16 |
| HS Code | 8413919080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.468 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)