-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Kit |
|---|---|
| Compatible Connection Media Type | Air |
| Compatible With Grainger Part No. | 12AU49, 12W414, 12W415, 12W416, 12W417, 12W418, 29AU48, 29AU52, 29AU53, 29AU54, 29AU55 |
| Compatible With Manufacturer Model Number | S05B2K1TPNS000, S05B2K2TPNS000, S05B2P1TPNI000, S05B2P2TPNI000, S05B2PBTPNI000, S07B1K1KPNS000, S07B1K2KPNS000, S07B1P1PPNS000, S07B1P2PPNS000, S10B1K1KPAS000, S10B1K2KPAS000 |
| Compatible With Mfr. Model No. | S05B2K1TPNS000, S05B2K2TPNS000, S05B2P1TPNI000, S05B2P2TPNI000, S05B2PBTPNI000, S07B1K1KPNS000, S07B1K2KPNS000, S07B1P1PPNS000, S07B1P2PPNS000, S10B1K1KPAS000, S10B1K2KPAS000 |
| Compatible With Pump Type | Air Operated Double Diaphragm Pump |
| Compatible With Series | S05, S07, S10 Non Metallic Series |
| Fits Brand | Sandpiper |
| For Use With Grainger Item Number | 12W414, 12W415, 12W416, 12W417, 12W418, 29AU48, 12AU49, 29AU52, 29AU53, 29AU54, 29AU55 |
| For Use With Mfr. Model Number | S05B2P1TPNI000, S05B2PBTPNI000, S05B2P2TPNI000, S07B1P1PPNS000, S07B1P2PPNS000, S05B2K1TPNS000, S05B2K2TPNS000, S07B1K1KPNS000, S07B1K2KPNS000, S10B1K1KPAS000, S10B1K2KPAS000 |
|---|---|
| Includes | Pilot Valve, Retaining Rings, Sleeve And Spool |
| Number Of Gaskets | 3 |
| Number Of O-rings | 2 |
| Number Of Seals | 2 |
| Number Of Valves | 2 |
| Product Type | Air End Repair Kit |
| Section Description | Air |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 10.16 |
| HS Code | 8413919080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.387 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)